Patton 1 Light Vanity Fixture Frosted Glass Prairie Bronze

  • Mfr # 60-5131

  • Zoro # G3390867


product price: $50.99
/ea

Key Features

Height
11"
Housing Finish
Prairie Bronze
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5131
Zoro #
G3390867
UPC #
45923651311
Country of Origin
China

Dimensions

Height
11"
Width
5-1/2"

Details

Housing Finish
Prairie Bronze
Lamp Type
incandescent
Mounting
Wall
Number of Lights
1
Light Type
A19 Bulb Medium Base 100W Max.
Style
Transitional
Fixture Series
Patton
Collection
Patton

Description

Wall Fixture,1L,Vanity,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.