Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Payne 4-Light 60W Incandescent Semi Flush Fixture, Midnight Bronze Finish

  • Mfr # 60-6413

  • Zoro # G6064812


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Finish
Midnight Bronze
Height
11.63 in
Includes
Mounting Hardware
Standards
cETLus
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-6413
Zoro #
G6064812
UPC #
045923664137
Country of Origin
China

Dimensions

Height
11.63 in
Outside Diameter
17.13 in

Details

Item
Fixture,Semi-Flush,4 Light
Finish
Midnight Bronze
Includes
Mounting Hardware
Standards
cETLus
Watts
60W
Voltage
120V
Material
Steel
Bulb Type
G25
Lamp Type
Incandescent
Indoor/Outdoor
Indoor
Number of Bulbs
4
Location Rating
Dry
Bulb Base
Medium

Description

Fixture,Semi-Flush,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.