Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peak, LED Wall Sconce, CCT Selectable, Matte Black Finish

  • Mfr # 62/245

  • Zoro # G413336007


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Width
5.75 in
Dimmable
Yes
Finish
Matte Black
Color
Black
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/245
Zoro #
G413336007
UPC #
45923712012
Country of Origin
Thailand

Dimensions

Height
9 in
Width
5.75 in
Length
3.5 in

Details

Dimmable
Yes
Finish
Matte Black
Color
Black
Voltage
120 to 277V
Application
Lighting
Standards
cETLus; FCC; Damp; RoHS
Material
Die-Cast Aluminum / Steel
Lamp Watts
10W
CRI
90
Average Life (Hours)
30000
Location Rating
Damp
Lumens
415L/436L/430L
Glass Finish
No Glass
Style
Contemporary
Type
Integrated LED
Shade / Lens Finish
Frosted Lens
Color Temp.
3000K/4000K/5000K

Description

SATCO|NUVO's Peak 62-245, is the epitome of modern lighting innovation. Crafted in a sleek matte black, the fixture features adjustable barn door louvers for tailored illumination. With a remarkable color rendering index CRI of 90, Peak offers a choice of three CCT options: 3000K, 4000K, or 5000K, ensuring both efficiency and a cozy atmosphere. The compact design seamlessly integrates into any space, offering versatility without compromise. Elevate your surroundings with Peak's unparalleled blend of style and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.