
Peak, LED Wall Sconce, CCT Selectable, Matte White Finish
Mfr # 62/246
Zoro # G713336004
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Width
5.75 in
Dimmable
Yes
Finish
Matte White
Application
Lighting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/246
Zoro #
G713336004
UPC #
45923712029
Country of Origin
Thailand
Dimensions
Height
9 in
Width
5.75 in
Length
3.5 in
Details
Dimmable
Yes
Finish
Matte White
Application
Lighting
Lamp Watts
10W
Standards
cETLus; FCC; Damp; RoHS
Voltage
120 to 277V
Color
White
Material
Die-Cast Aluminum / Steel
Lumens
415L/436L/430L
Style
Contemporary
Glass Finish
No Glass
Color Temp.
3000K/4000K/5000K
CRI
90
Shade / Lens Finish
Frosted Lens
Type
Integrated LED
Average Life (Hours)
30000
Location Rating
Damp
Description
SATCO|NUVO's Peak 62-246, is the epitome of modern lighting innovation. Crafted in a sleek matte white, the fixture features adjustable barn door louvers for tailored illumination. With a remarkable color rendering index CRI of 90, Peak offers a choice of three CCT options: 3000K, 4000K, or 5000K, ensuring both efficiency and a cozy atmosphere. The compact design seamlessly integrates into any space, offering versatility without compromise. Elevate your surroundings with Peak's unparalleled blend of style and functionality.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.