This item is Discontinued.

Nuvo Mericana 2 Light 16 in. Pendant Amber Water Glass Bronze 60-104

Mericana 2 Light 16 in. Pendant Amber Water Glass Bronze (Discontinued)

  • Mfr # 60-104
  • Zoro # G3382010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-104
Zoro #
G3382010
UPC #
045923601040
Country of Origin
Unknown

Dimensions

Height
22-1/4"
Width
16"

Details

Housing Finish
Old Bronze
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
2
Light Type
A19 Bulb, 60W Max.
Style
Traditional
Fixture Series
Mericana
Collection
Mericana

Description

Pendant Fixture,2L,16",Glass,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.