3 Light 23 in. Pendant Alabaster Glass Bowl Textured White (Discontinued)
- Mfr # 60-373
- Zoro # G3387218
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-373
Zoro #
G3387218
UPC #
045923603730
Country of Origin
Unknown
Dimensions
Height
22-1/2"
Width
20-1/2"
Details
Housing Finish
Textured White
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
3
Light Type
A19 Bulb, 60W Max.
Style
Traditional
Description
Pendant Fixture,3L,23",Alabaster,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.