Zoro Homepage

Perkins 1-Light Small Pendant Matte Black with Burnished Brass

  • Mfr # 60/7460

  • Zoro # G103531873


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Retro Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7460
Zoro #
G103531873
UPC #
45923628771
Country of Origin
China

Dimensions

Height
7.25
Diameter
15
Overall Height
43.75

Details

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Retro Modern
Shade Material
Steel
Shade Color Family
Matte Black
Included
(2) 6 inch Rods - (2) 12 inch Rods - (1) 12 foot Wire
Finish
Matte Black / Burnished Brass
Lighting Technology
Incandescent
Includes
(2) 6 inch Rods - (2) 12 inch Rods - (1) 12 foot Wire
Lamp Watts
100
Watts
100
Standards
cULus
Lamp Type - Fixtures
A19
Material
Steel
Lamp Included
No
Dimmable
Lamp Dependent
For Use With
Indoor Lighting
Weight
5.45

Description

The simplistic design of the Perkins 60-7460 small pendant is understated, yet refined. The decorative burnished brass band on the shallow-dome metal shade cinches at the top, creating the illusion of a swirling skirt. The white interior of the shade provides maximum light reflection and is complemented with a matte black finish on the exterior. No longer just for the kitchen, this beautiful pendant will give any room in your home a facelift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.