Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perkins 1-Light Wall Sconce - Matte White with Burnished Brass

  • Mfr # 60/7459

  • Zoro # G803531869


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Voltage
120
Lamp Type - Fixtures
A19
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7459
Zoro #
G803531869
UPC #
045923628948
Country of Origin
China

Dimensions

Height
11.125
Width
7
Depth
7.875

Details

Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Voltage
120
Lamp Type - Fixtures
A19
Lamp Watts
60
Standards
cULus
Lamp Included
No
Lamp Type
A19
Lighting Technology
Incandescent
Material
Steel
Weight
2.71
For Use With
Indoor Lighting

Description

The simplistic design of the Perkins 60-7459 wall sconce is understated, yet elegant. The decorative burnished brass band on the shallow-dome metal shade cinches at the top, creating the illusion of a swirling skirt. The white interior of the shade provides maximum light reflection and harmonizes with a matte white finish on the exterior. Perfect for updating outdated lighting in a bathroom or adding illumination to an entryway. Whatever your options, use Perkins to bring your home's decor to light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.