Zoro Homepage

Phoenix 1-Light Large Pendant Matte White with Burnished Brass

  • Mfr # 60/7518

  • Zoro # G503531879


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7518
Zoro #
G503531879
UPC #
45923675188
Country of Origin
China

Dimensions

Height
16.125
Diameter
18
Overall Height
160.625

Details

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
Shade Color Family
Matte White
Included
12-foot cord
Finish
Matte White / Burnished Brass
Lamp Type - Fixtures
A19
Lamp Included
No
Lighting Technology
Incandescent
Watts
60
Includes
12-foot cord
Material
Steel
Standards
cULus
Dimmable
Lamp Dependent
Lamp Watts
60
For Use With
Indoor Lighting
Weight
8.75

Description

The curved, teardrop-shaped silhouette of the Phoenix 60-7518 large pendant brings subtle style to new heights. Spruce up your kitchen island with two of these pendants. Instead of a chandelier, place a trio of them for an elegant twist in the dining room. The matte white finish on the shade's exterior is accented with a burnished brass collar which is contoured for an almost seamless transition. The white interior provides maximum light reflection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.