Zoro Homepage

Phoenix 1-Light Small Pendant Matte Black with Polished Nickel

  • Mfr # 60/7510

  • Zoro # G203531926


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7510
Zoro #
G203531926
UPC #
45923675102
Country of Origin
China

Dimensions

Height
10.625
Diameter
10
Overall Height
155.125

Details

Lamp Type
A19
Voltage
120
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
Shade Color Family
Matte Black
Included
12-foot cord
Finish
Matte Black / Polished Nickel
Lamp Included
No
Material
Steel
Lighting Technology
Incandescent
Lamp Type - Fixtures
A19
Watts
60
Dimmable
Lamp Dependent
Lamp Watts
60
Standards
cULus
Includes
12-foot cord
For Use With
Indoor Lighting
Weight
3.31

Description

The curved, teardrop-shaped silhouette of the Phoenix 60-7510 small pendant brings subtle style to new heights. Spruce up your kitchen island with two of these pendants. Instead of a chandelier, place a trio of them for an elegant twist in the dining room. The matte black finish on the shade's exterior is accented with a polished nickel collar which is contoured for an almost seamless transition. The white interior provides maximum light reflection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.