Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phoenix 1-Light Wall Sconce - Matte White with Vintage Brass

  • Mfr # 60/7509

  • Zoro # G403531832


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Lighting Technology
Incandescent
Lamp Watts
60
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7509
Zoro #
G403531832
UPC #
045923675096
Country of Origin
China

Dimensions

Height
11.5
Width
7
Depth
7.5

Details

Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Lighting Technology
Incandescent
Lamp Type
A19
Lamp Watts
60
Voltage
120
Lamp Type - Fixtures
A19
Lamp Included
No
Standards
cULus
For Use With
Indoor Lighting
Material
Steel
Weight
2.93

Description

The curved, teardrop-shaped silhouette of the Phoenix 60-7509 wall sconce brings subtle style to new heights. Spruce up an entryway with a pair of these flanking a door, or bring light to a long, wide hallway. The matte white finish on the shaded exterior is accented with a burnished brass collar, contoured for an almost seamless transition. The white interior provides maximum light reflection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.