Pi, 9 Inch LED Flush Mount, Brushed Nickel Finish, Frosted Etched Glass, CCT Selectable, 120V

  • Mfr # 62/558

  • Zoro # G012110152


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Color temp
3000K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500L/1700L/1600L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/558
Zoro #
G012110152
UPC #
045923628382
Country of Origin
China

Dimensions

Diameter
9 in

Details

Housing Finish
Brushed Nickel
Color temp
3000K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500L/1700L/1600L
Watts
18W
Dimmable
Dimmable
Standards
cETLus, FCC
Fixture Housing Material
Steel
Fixture Lens Material
Glass
Fixture Shape
Round
CRI
90
Glass Finish
Frosted Etched Glass
Color
Nickel
Rated Life
50000 hrs
Temp. Range
-20°C (-4°F) to +40°C (+104°F)
Application
Lighting
Style
Transitional
Indoor/Outdoor
Indoor
Location Rating
Damp

Description

Introducing SATCO NUVO's Pi collection of LED decorative flush mount fixtures. 62-558 is the 9 inch round model in a beautiful brushed nickel finish, offering 3 CCT selectable options for seamless lighting integration into any setting. This fixture has a high-quality 90 CRI light output, and is dimmable and damp location rated, making it ideal for residential, multifamily, and commercial use. Elevate your space with SATCO NUVO's stylish and versatile Pi LED decorative flush mount fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.