Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush

  • Mfr # 60-611

  • Zoro # G3395782


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Width
4-1/2"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Vanity
Light Type
A19 Bulb Medium Base 100W Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-611
Zoro #
G3395782
UPC #
45923606113
Country of Origin
China

Dimensions

Height
8-1/4"
Width
4-1/2"

Details

Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Vanity
Number of Lights
1
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Collection
Polaris
Fixture Series
Polaris

Description

Wall Fixture,1L,Vanity,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.