Polaris 2-Light 14 in. Flush Mount with Satin Frosted Glass Shades

  • Mfr # 60-608

  • Zoro # G3395730


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Mounting
Flush
Voltage
120V
Collection Name
Polaris
Fixture Series
Polaris
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-608
Zoro #
G3395730
UPC #
45923606083
Country of Origin
China

Dimensions

Height
4.88 in
Diameter
13.5 in

Details

Housing Finish
Brushed Nickel
Mounting
Flush
Voltage
120V
Number of Lights
2
Collection Name
Polaris
Fixture Series
Polaris
Bulb Technology
Incandescent
Standards
cULus, Damp Location Listed
Includes
Mounting Hardware
Dimmable
Lamp Dependent
Housing Material
Glass / Metal
Lamp Watts
60W
Lamp Included
No
Finish
Satin Frosted
Application
Indoor
Lamp Base
Medium
Lamp Shape
A19

Description

The Polaris 60-608 features classic geometric design elements which deliver a clean, crisp appearance. This 2 light, 14 inch flush mount fixture is beautifully finished in Brushed Nickel and features Satin Frosted Glass Shades. Elegant and contemporary, this flush mount fixture adds style to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.