Polaris 2-Light 14 in. Semi-Flush with Satin Frosted Glass Shades

  • Mfr # 60-609

  • Zoro # G3395581


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Mounting
Semi Flush
Voltage
120V
Collection Name
Polaris
Fixture Series
Polaris
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-609
Zoro #
G3395581
UPC #
45923606090
Country of Origin
China

Dimensions

Height
8 in
Diameter
13.75 in

Details

Housing Finish
Brushed Nickel
Mounting
Semi Flush
Voltage
120V
Number of Lights
2
Collection Name
Polaris
Fixture Series
Polaris
Standards
cETLus, Dry Location Listed
Housing Material
Glass / Metal
Lamp Included
No
Bulb Technology
Incandescent
Lamp Watts
60W
Dimmable
Lamp Dependent
Finish
Satin Frosted
Includes
Mounting Hardware
Application
Indoor
Lamp Shape
A19
Lamp Base
Medium

Description

The Polaris 60-609 features classic geometric design elements which deliver a clean, crisp appearance. This 2 light, 14 inch semi-flush mount fixture is beautifully finished in Brushed Nickel and features a Satin Frosted Glass Shade. Elegant and contemporary, this semi-flush mount fixture adds style to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.