Polaris 2 Light 14 in. Vanity Satin Frosted Glass Shades Bru
Mfr # 60-612
Zoro # G3395609
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Width
13-1/2"
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Vanity
Light Type
A19 Bulb Medium Base 100W Max.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-612
Zoro #
G3395609
UPC #
45923606120
Country of Origin
China
Dimensions
Height
8-1/4"
Width
13-1/2"
Details
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Vanity
Number of Lights
2
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Collection
Polaris
Fixture Series
Polaris
Description
Wall Fixture,2L,Vanity,Brushed Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.