Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Polaris 3 Light CFL 21 in. Vanity 13W GU24 Lamps Include Bru 60-496

Polaris 3 Light CFL 21 in. Vanity 13W GU24 Lamps Include Bru (Discontinued)

  • Mfr # 60-496
  • Zoro # G3390377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-496
Zoro #
G3390377
UPC #
045923604966
Country of Origin
Unknown

Dimensions

Height
8-1/4"
Width
21"

Details

Housing Finish
Brushed Nickel
Lamp Type
Fluorescent
Mounting
Wall
Number of Lights
3
Light Type
T2 Bulb GU24 Base 13W Max.
Style
Contemporary
Collection
Polaris
Fixture Series
Polaris

Description

Wall Fixture,3L,Vanity,Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.