Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portal 6W LED Medium Wall Lantern - Matte Black / White Opal Glass

  • Mfr # 62/1609

  • Zoro # G803531647


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
5.75
Height
14
Watts
6
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1609
Zoro #
G803531647
UPC #
045923666865
Country of Origin
China

Dimensions

Width
5.75
Height
14
Depth
6.5

Details

Voltage
120
Watts
6
Finish
Matte Black
Lamp Included
Yes
Lamp Type
Integrated LED
Standards
cETLus
Lamp Watts
6
Lighting Technology
LED
Weight
3.1
For Use With
Outdoor Lighting
Material
Aluminum

Description

The Portal 62-1609 medium outdoor wall lantern features LED technology and a contemporary, modern design. A single bar spans the length of the fixture with a broad, rectangular plate as the backdrop. A single glass orb appears to float within the fixture and provides illumination ideal for decorating your home's exterior softly and stylishly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.