Zoro Homepage

Prospect 1-Light Wall Sconce - Matte White with Burnished Brass

  • Mfr # 60/7396

  • Zoro # G303531918


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Lighting Technology
Incandescent
Lamp Watts
60
Lamp Type - Fixtures
B10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7396
Zoro #
G303531918
UPC #
045923628962
Country of Origin
China

Dimensions

Height
20.875
Width
4.5
Depth
9

Details

Dimmable
Lamp Dependent
Finish
Matte White / Burnished Brass
Lighting Technology
Incandescent
Lamp Watts
60
Lamp Type - Fixtures
B10
Lamp Type
B10
Standards
cULus
Lamp Included
No
Voltage
120
Weight
2.79
For Use With
Indoor Lighting
Material
Steel

Description

Functional, simple and featuring terrific style, the Prospect 60-7396 wall fixture is the perfect lighting solution for numerous applications. The burnished brass accents complement the matte white shade beautifully. The white inner lining reflects the light. The pivoting head adds a practical approach to this stylish wall arm sconce. Establish a reading nook, add decorative lighting to a home office or showcase a large piece of artwork. Prospect wall sconces provide all of this and much more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.