Zoro Homepage

Pulse LED Mini Pendant White Opal Glass Brushed Nickel Finis

  • Mfr # 62-953

  • Zoro # G3402137


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Height
10"
Width
3"
Housing Finish
Brushed Nickel
Lamp Type
Led
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-953
Zoro #
G3402137
UPC #
45923329531
Country of Origin
China

Dimensions

Height
10"
Width
3"

Details

Housing Finish
Brushed Nickel
Lamp Type
Led
Voltage
120v
Number of Lights
1
Light Type
Circular LED
Fixture Series
Pulse
Collection
Pulse

Description

Mini Pendant Fixture,1L,Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.