Raindrop Large Pendant White Glass and removable Aquamarine (Discontinued)
- Mfr # 62-141
- Zoro # G3398707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62-141
Zoro #
G3398707
UPC #
-
Country of Origin
Unknown
Dimensions
Height
28-1/2" Adjustable
Width
25"
Details
Housing Finish
Polished Nickel
Lamp Type
Led
Mounting
Canopy
Number of Lights
1
Light Type
Circular LED
Style
Contemporary
Fixture Series
Raindrop
Collection
Raindrop
Description
Pendant Fixture,1L,White Glass,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.