Zoro Homepage

Red Clear Edge Lit LED Exit Sign, 3.14 Watts, Single Face, 120V/277 Volts, Clear Finish

  • Mfr # 67/114

  • Zoro # G312109986


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Voltage
120V/277V
Housing Material
Aluminum
Standards
Ulus, FCC
Lamp Watts
3.14W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67/114
Zoro #
G312109986
UPC #
45923675270
Country of Origin
China

Dimensions

Width
15.75 in
Depth
4 in

Details

Voltage
120V/277V
Housing Material
Aluminum
Standards
Ulus, FCC
Lamp Watts
3.14W
Operating Temp. Range
+10°C (+50°F) to +40°C (+104°F)
Sign Material
Acrylic
Includes
Mounting hardware, 4.8V AA300mAh Ni-Cad Battery
Lamp Type
Integrated LED
Sign Background Color
Clear
Application
Lighting
Style
Utility
Location Rating
Damp
Dimmable
Non-Dimmable
Indoor/Outdoor
Indoor

Description

SATCO NUVO's LED Recessed Mount Edge-Lit Exit Sign 67-114 - the perfect solution for your commercial, hospitality and multi-family spaces. This sign has red lettering in single face clear designed with a sleek, brushed aluminum housing and offer configurable arrows for recessed mounting in ceilings and walls. This LED exit sign features a battery backup with a 90-minute run time, battery push-to-test button, and AC supply indicator for easy maintenance and monitoring. OSHA and NFPA compliant, don't compromise on safety - upgrade to SATCO NUVO's LED Edge-Lit Exit Signs today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.