
Red Combo Exit Sign/Light - 90min Backup - Dual Head - 120/277V
Mfr # 67/121
Zoro # G611233399
product price: $62.99
/eaKey Features
Width
19 in
Height
7.25 in
Voltage
120/277 V
Battery Chemistry
Nickel-Cadmium
Letter Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67/121
Zoro #
G611233399
UPC #
45923675751
Country of Origin
China
Dimensions
Width
19 in
Height
7.25 in
Depth
4 in
Details
Item
Exit Sign with Emergency Lights
Voltage
120/277 V
Battery Chemistry
Nickel-Cadmium
Letter Color
Red
Sign Material
Thermoplastic
Sign Mounting Style
Ceiling/Wall
Lamp Watts
2.8
Includes
Battery
Standards
FCC ; RoHS ; cULus - Certified; Damp Location Rating
Housing Finish
White
Operating Temp. Range
+10C (+50F) to +40C (+104F)
Description
Keep your building safe and secure with the SATCO NUVO LED Exit and Emergency Light Combo 67-121. With single or double face options in red lettering, knockout chevron directional arrows, and integrated emergency lights, this combo is customizable to fit your needs. Two adjustable light heads provide ample lighting for any emergency, and the ceiling or wall mounting options make installation easy. The SVA flame-retardant ABS housing ensures durability, while a 90-minute battery backup run time promotes reliable emergency lighting. Meeting UL and OSHA requirements, you can trust the SATCO NUVO LED Exit and Emergency Light Combo to keep your building up to code.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.