
Red Combo Exit Sign/Light - 90min Backup - Tri-Head - 120/277V
Mfr # 67/124
Zoro # G611233375
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Width
14.56 in
Height
14.88 in
Voltage
120/277 V
Battery Chemistry
Nickel-Cadmium
Sign Mounting Style
Wall Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67/124
Zoro #
G611233375
UPC #
45923675782
Country of Origin
China
Dimensions
Width
14.56 in
Height
14.88 in
Depth
2.31 in
Details
Item
Exit Sign with Emergency Lights
Voltage
120/277 V
Battery Chemistry
Nickel-Cadmium
Sign Mounting Style
Wall Side
Standards
RoHS ; ULus - Certified; Damp Location Rating
Sign Material
Steel
Includes
Battery
Housing Finish
White
Lamp Watts
3
Operating Temp. Range
+10C (+50F) to +40C (+104F)
Description
Keep your building safe and secure with SATCO NUVO's NYC Approved LED Exit and Emergency Light Combo 67-124. This top-of-the-line exit sign includes integrated emergency lights, providing ample lighting during power outages or other emergencies. With configurable knockout chevron directional arrows and NYC-approved red lettering, it effectively guides occupants to safety. Its versatile mounting options wall, ceiling, and side and 20-gauge steel construction make it durable and suitable for a variety of locations. This LED exit sign features a battery backup with a 90-minute run time, a battery push-to-test button, and an AC supply indicator for easy maintenance and monitoring. It's also rated for damp locations and meets NYC, OSHA, and NFPA requirements, keeping your building up to code.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.