Zoro Homepage

Remote Emergency Light - Low-Voltage Backup - Single Head - Wet Location

  • Mfr # 67/136

  • Zoro # G111242266


product price: $26.15
/ea

Key Features

Housing Material
Thermoplastic
Includes
Battery
Mounting
Ceiling/Wall
Standards
RoHS ; cULus; Wet Location Rating
Voltage
3.6/12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67/136
Zoro #
G111242266
UPC #
45923675850
Country of Origin
China

Dimensions

Depth
6.06 in
Height
4.5 in
Dia. (In.)
4.5 in

Details

Item
Emergency Light
Housing Material
Thermoplastic
Includes
Battery
Mounting
Ceiling/Wall
Standards
RoHS ; cULus; Wet Location Rating
Voltage
3.6/12 V
Watts
1
Weight
0.51 lb
Color Temp.
6000K
Battery Chemistry
Nickel-Cadmium
Housing Finish
White
Operating Temp. Range
-25C (-13F) to +50C (+122F)
Dimmable / Non-Dimmable
Non-Dimmable
Lumens
100
Amps
0.004/0.002A
Application
Emergency Lighting
Incandescent Equivalent
15W
Surge Protection
Built-in surge protection - 3KV

Description

SATCO NUVO's LED Emergency Light with Battery Backup 67-136 is your ultimate solution for reliable emergency lighting. This high-performance fixture boasts a single adjustable head and offers ceiling or wall mounting options, making it perfect for a range of applications. Constructed from a 5VA flame-retardant ABS housing, this light is built to withstand emergency situations. With a 90-minute battery backup run time, you can trust these fixtures to provide reliable illumination when you need it most. Plus, the battery push-to-test button and AC supply indicators ensure easy maintenance and peace of mind. Don't settle for subpar emergency lightingupgrade to SATCO NUVO LED Emergency Lights for your emergency lighting needs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.