Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ridge, Medium Outdoor Lantern, Bronze Finish, Clear Seeded Glass

  • Mfr # 60/8531

  • Zoro # G516383632


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Number of LEDs
1
Length
11 in
Watts
40W
Fixture Housing Material
Aluminum / Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8531
Zoro #
G516383632
UPC #
45923400810
Country of Origin
China

Dimensions

Width
10 in
Length
11 in
Height
8.88 in

Details

Number of LEDs
1
Watts
40W
Fixture Housing Material
Aluminum / Glass
Glass Color
Bronze
Finish
Bronze
Voltage
120V
Damp/Wet Rating
Wet
Standards
cETLus;FCC;Wet;RoHS
Lamp Base
Medium
For Use With
Lighting
Lamp Shape
A19
Style
Transitional

Description

The Ridge 60-8531 outdoor medium wall lantern brings cottage-style warmth and timeless beauty to your outdoor spaces. Perfect for your porch, garden, or entryway, they enhance your home with classic style reimagined for today's aesthetic. Finished in bronze, it complements any home, whether it's a coastal retreat or an urban oasis. The clear seeded hammered glass bulb cover creates a soft, textured glow, adding a touch of rustic charm while providing gentle illumination. Designed with understated elegance, these lanterns offer a perfect blend of classic appeal and modern sensibility.


  • Designed for versatility and performance, this fixture uses one 40-watt medium base bulb to cast ample illumination with effortless style. Rated for outdoor use in wet locations.
  • Measuring 8.88" height, 10" width, 11" extension
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Bronze with Clear Seeded Glass
  • Material is comprised of aluminum and glass
  • Rated for wet locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.