Zoro Homepage

Roselle - 1 Light Vanity - Matte Black with White Glass

  • Mfr # 60/8051

  • Zoro # G413335970


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
13.75 in
Width
4.5 in
Housing Finish
Matte Black
Lamp Type
T9, Medium,E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8051
Zoro #
G413335970
UPC #
45923605840
Country of Origin
China

Dimensions

Height
13.75 in
Width
4.5 in
Depth
5.75 in

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
T9, Medium,E26
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
White Glass
Application
Lighting
Housing Material
Steel
Lamp Watts
60W
Standards
cETLus,FCC,Damp
Dimmable
Lamp Dependent
CCT
Lamp Dependent
Location Rating
Damp
Lumens
Lamp Dependent

Description

Revitalize your space with the Roselle 60-8051 one light vanity and let the allure of its design transcend the ordinary. Going bold with matte black for a modern edge, you're curating an experience that seamlessly marries transitional charm with contemporary chic. The white glass exudes a soft, diffused glow, casting a gentle ambiance that complements any room. Add a touch of sophistication to an entry way, hallway, or bathroom with Roselle, designed with a distinctive, yet flexible style, suitable for a variety of home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.