Zoro Homepage

Roselle - 1 Light Vanity - Natural Brass with White Glass

  • Mfr # 60/8041

  • Zoro # G213335910


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
13.75 in
Housing Finish
Natural Brass
Lamp Type
T9, Medium,E26
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8041
Zoro #
G213335910
UPC #
45923603983
Country of Origin
China

Dimensions

Height
13.75 in
Width
4.5 in
Depth
5.75 in

Details

Color
Brass
Housing Finish
Natural Brass
Lamp Type
T9, Medium,E26
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
White Glass
Standards
cETLus,FCC,Damp
Dimmable
Lamp Dependent
Application
Lighting
Housing Material
Steel
Lamp Watts
60W
Location Rating
Damp
CCT
Lamp Dependent
Lumens
Lamp Dependent

Description

Revitalize your space with the Roselle 60-8041 one light vanity and let the allure of its design transcend the ordinary. The natural brass brings a warm, timeless appeal, you're curating an experience that seamlessly marries transitional charm with contemporary chic. The white glass exudes a soft, diffused glow, casting a gentle ambiance that complements any room. Add a touch of sophistication to an entry way, hallway, or bathroom with Roselle, designed with a distinctive, yet flexible style, suitable for a variety of home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.