Zoro Homepage

Roselle - 15 Inch Flush Mount - Natural Brass with White Glass

  • Mfr # 60/8044

  • Zoro # G613335886


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Natural Brass
Color temp
Lamp Dependent
Lamp Type
A19, Medium,E26
Voltage
120V
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8044
Zoro #
G613335886
UPC #
45923605598
Country of Origin
China

Dimensions

Height
6.5 in
Diameter
14.38 in

Details

Housing Finish
Natural Brass
Color temp
Lamp Dependent
Lamp Type
A19, Medium,E26
Voltage
120V
Lumens
Lamp Dependent
Watts
60W
Dimmable
Lamp Dependent
Application
Lighting
Glass Finish
White, White Glass
Standards
cETLus,FCC,Damp
Number of LEDs
3
Color
Brass
Fixture Housing Material
Steel
Features
Sloped Ceiling Compatible
Style
Contemporary
Location Rating
Damp

Description

Revitalize your space with the Roselle 60-8044 three light flush mount and let the allure of its design transcend the ordinary. The natural brass brings a warm, timeless appeal, you're curating an experience that seamlessly marries transitional charm with contemporary chic. The white glass exudes a soft, diffused glow, casting a gentle ambiance that complements any room. Add a touch of sophistication to an entry way, hallway, bathroom, or bedroom with Roselle, designed with a distinctive, yet flexible style, suitable for a variety of home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.