Zoro Homepage

Roselle - Mini Pendant - Matte Black with White Glass

  • Mfr # 60/8053

  • Zoro # G313335902


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
11.38 in
Lamp Type
T9, Medium,E26
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8053
Zoro #
G313335902
UPC #
45923606052
Country of Origin
China

Dimensions

Height
11.38 in
Diameter
3.75 in

Details

Color
Black
Lamp Type
T9, Medium,E26
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
White Glass
Color Temp.
Lamp Dependent
Finish
Matte Black
Includes
(2) 6" Stems, (2) 12" Stems
Glass Finish
White
Application
Lighting
Watts
60W
Dimmable
Lamp Dependent
Lumens Per Watt
Lamp Dependent
Standards
cETLus,FCC,Dry
Description/Special Features
Sloped Ceiling Compatible
Material
Steel
Location Rating
Dry

Description

Revitalize your space with the Roselle 60-8053 one light mini pendant and let the allure of its design transcend the ordinary. Going bold with matte black for a modern edge, you're curating an experience that seamlessly marries transitional charm with contemporary chic. The white glass exudes a soft, diffused glow, casting a gentle ambiance that complements any room. Add a touch of sophistication to a kitchen island, or dining room with Roselle, designed with a distinctive, yet flexible style, suitable for a variety of home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.