Zoro Homepage

Roselle - Mini Pendant - Natural Brass with White Glass

  • Mfr # 60/8043

  • Zoro # G713335984


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
11.38 in
Lamp Type
T9, Medium,E26
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8043
Zoro #
G713335984
UPC #
45923605581
Country of Origin
China

Dimensions

Height
11.38 in
Diameter
3.75 in

Details

Color
Brass
Lamp Type
T9, Medium,E26
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
White Glass
Color Temp.
Lamp Dependent
Finish
Natural Brass
Dimmable
Lamp Dependent
Glass Finish
White
Includes
(2) 6" Stems, (2) 12" Stems
Description/Special Features
Sloped Ceiling Compatible
Lumens Per Watt
Lamp Dependent
Standards
cETLus,FCC,Dry
Material
Steel
Watts
60W
Application
Lighting
Location Rating
Dry

Description

Revitalize your space with the Roselle 60-8043 one light mini pendant and let the allure of its design transcend the ordinary. The natural brass brings a warm, timeless appeal, you're curating an experience that seamlessly marries transitional charm with contemporary chic. The white glass exudes a soft, diffused glow, casting a gentle ambiance that complements any room. Add a touch of sophistication to a kitchen island, or dining room with Roselle, designed with a distinctive, yet flexible style, suitable for a variety of home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.