Zoro Homepage

Rowen 3-Light Semi Flush Natural Brass Etched White Glass

  • Mfr # 60/7753

  • Zoro # G409578978


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Glass Finish
Etched White
Voltage
120V
Material
Steel, Glass
Standards
cULus Listed
Lamp Count
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7753
Zoro #
G409578978
UPC #
045923677533
Country of Origin
China

Dimensions

Width
14.63 in

Details

Finish
Natural Brass
Glass Finish
Etched White
Voltage
120V
Material
Steel, Glass
Standards
cULus Listed
Lamp Count
3
Location Rating
Damp
Dimmable
Lamp Dependent
Lamp Base
Medium
Style
Traditional
Watts
60W
Light Direction
Down
Lamp Shape
A19

Description

The Rowen 60-7753 semi-flush mount is a versatile-lighting fixture that exudes elegance and sophistication. The natural brass finish gives the fixture a warm and inviting look, while the etched white glass diffuses the-light to create a soft and ambient glow. Providing ample illumination makes the Rowen flush mount perfect for larger spaces or areas that require bright-lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.