Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rowen 4-Light Flush Mount Natural Brass Etched White Glass

  • Mfr # 60/7751

  • Zoro # G509578915


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Standards
cULus Listed
Glass Finish
Etched White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7751
Zoro #
G509578915
UPC #
045923677519
Country of Origin
China

Dimensions

Width
18.5 in

Details

Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Natural Brass
Standards
cULus Listed
Glass Finish
Etched White
Material
Steel, Glass
Light Direction
Down
Location Rating
Damp
Lamp Shape
A19
Lamp Count
4
Lamp Base
Medium
Style
Traditional

Description

The Rowen 60-7751 flush mount is a versatile-lighting fixture that exudes elegance and sophistication. The natural brass finish gives the fixture a warm and inviting look, while the etched white glass diffuses the-light to create a soft and ambient glow. Providing ample illumination, makes the Rowen flush mount perfect for larger spaces or areas that require bright-lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.