Zoro Homepage

Rowen 4-Light Semi Flush Brushed Nickel Etched White Glass

  • Mfr # 60/7762

  • Zoro # G709578937


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Glass Finish
Etched White
Material
Steel, Glass
Standards
cULus Listed
Voltage
120V
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7762
Zoro #
G709578937
UPC #
045923677625
Country of Origin
China

Dimensions

Width
18.5 in

Details

Finish
Brushed Nickel
Glass Finish
Etched White
Material
Steel, Glass
Standards
cULus Listed
Voltage
120V
Dimmable
Lamp Dependent
Lamp Shape
A19
Style
Traditional
Watts
60W
Light Direction
Down
Location Rating
Damp
Lamp Base
Medium
Lamp Count
4

Description

The Rowen 60-7762 semi-flush mount is a versatile-lighting fixture that exudes elegance and sophistication. The brushed nickel finish gives the fixture a chic and inviting look, while the etched white glass diffuses the-light to create a soft and ambient glow. Providing ample illumination makes the Rowen flush mount perfect for larger spaces or areas that require bright-lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.