Zoro Homepage

Royale, 1 Light Vanity, Burnished Brass Finish, Ribbed White Glass

  • Mfr # 60/8721

  • Zoro # G216513735


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Damp/Wet Rating
Damp
Color
Brass
Watts
100W
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8721
Zoro #
G216513735
UPC #
45923408236
Country of Origin
China

Dimensions

Height
7 in
Width
4.5 in
Length
6.25 in

Details

Damp/Wet Rating
Damp
Color
Brass
Watts
100W
Standards
cETLus;FCC;Damp;RoHS
Shade Material
Steel / Glass
Number of Lights
1
Voltage
120V
Housing Finish
Burnished Brass
Style
Contemporary
Lamp Shape
A19
Glass Finish
Ribbed White
For Use With
Lighting
Lamp Base
Medium

Description

Indulge in the glamour of the Royale 60-8721 one light vanity fixture, where sleek Art Deco silhouettes meet modern refinement. The satin white pleated glass adds texture and sophistication, diffusing light with a soft, radiant glow. Finished in burnished brass, Royale is a tribute to luxury and enduring style. Perfect for creating spaces with elegance and charm, it's a reimagined design that transforms any room into a statement of sophistication.


  • Designed for versatility and performance, this fixture uses one 100-watt medium base bulb to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 7" height, 4.5" width, 6.25" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Burnished Brass with Ribbed White Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.