Zoro Homepage

Royale, 2 Light Vanity, Brushed Nickel Finish, Ribbed White Glass

  • Mfr # 60/8732

  • Zoro # G916513677


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Watts
100W
Color
Nickel
Style
Contemporary
Standards
cETLus;FCC;Damp;RoHS
Height
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8732
Zoro #
G916513677
UPC #
45923408267
Country of Origin
China

Dimensions

Height
6.88 in
Length
6.25 in
Width
14.63 in

Details

Watts
100W
Color
Nickel
Style
Contemporary
Standards
cETLus;FCC;Damp;RoHS
Voltage
120V
Damp/Wet Rating
Damp
Number of Lights
2
Housing Finish
Brushed Nickel
Shade Material
Steel / Glass
For Use With
Lighting
Glass Finish
Ribbed White
Lamp Base
Medium
Lamp Shape
A19

Description

Indulge in the glamour of the Royale 60-8732 two light vanity fixture, where sleek Art Deco silhouettes meet modern refinement. The satin white pleated glass adds texture and sophistication, diffusing light with a soft, radiant glow. Finished in brushed nickel, Royale is a tribute to luxury and enduring style. Perfect for creating spaces with elegance and charm, it's a reimagined design that transforms any room into a statement of sophistication.


  • Designed for versatility and performance, this fixture uses two 100-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 6.88" height, 14.63" width, 6.25" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Brushed Nickel with Ribbed White Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.