Zoro Homepage

Royale, 3 Light Vanity, Burnished Brass Finish, Ribbed White Glass

  • Mfr # 60/8723

  • Zoro # G716513716


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Standards
cETLus;FCC;Damp;RoHS
Housing Finish
Burnished Brass
Height
6.88 in
Style
Contemporary
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8723
Zoro #
G716513716
UPC #
45923408274
Country of Origin
China

Dimensions

Height
6.88 in
Width
24 in
Length
6.25 in

Details

Standards
cETLus;FCC;Damp;RoHS
Housing Finish
Burnished Brass
Style
Contemporary
Voltage
120V
Watts
100W
Number of Lights
3
Shade Material
Steel / Glass
Damp/Wet Rating
Damp
Color
Brass
Lamp Base
Medium
Lamp Shape
A19
Glass Finish
Ribbed White
For Use With
Lighting

Description

Indulge in the glamour of the Royale 60-8723 three light vanity fixture, where sleek Art Deco silhouettes meet modern refinement. The satin white pleated glass adds texture and sophistication, diffusing light with a soft, radiant glow. Finished in burnished brass, Royale is a tribute to luxury and enduring style. Perfect for creating spaces with elegance and charm, it's a reimagined design that transforms any room into a statement of sophistication.


  • Designed for versatility and performance, this fixture uses three 100-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in damp locations.
  • Measuring 6.88" height, 24" width, 6.25" extension
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Burnished Brass with Ribbed White Glass
  • Material is comprised of steel and glass
  • Rated for damp locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.