
Royale, 6 Light Chandelier, Burnished Brass Finish, Ribbed White Glass
Mfr # 60/8726
Zoro # G216513728
product price: $546.99
/ea
Free Shipping & Returns
Key Features
Standards
cETLus;FCC;Dry;RoHS
Style
Contemporary
Voltage
120V
Watts
60W
Glass Finish
Ribbed White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8726
Zoro #
G216513728
UPC #
45923408335
Country of Origin
China
Dimensions
Diameter
30 in
Details
Standards
cETLus;FCC;Dry;RoHS
Style
Contemporary
Voltage
120V
Watts
60W
Glass Finish
Ribbed White
Finish
Burnished Brass
Includes
(2) 6 in Stems; (2) 12 in Stems
Material
Steel / Glass
Lamp Base
Medium
Number of Lights
5
Glass Color
Brass
Sloped Ceiling Compatible
Yes
Lamp Shape
A19
For Use With
Lighting
Location Rating
Dry
Description
Indulge in the glamour of the Royale 60-8726 five light chandelier, where sleek Art Deco silhouettes meet modern refinement. The satin white pleated glass adds texture and sophistication, diffusing light with a soft, radiant glow. Finished in burnished brass, Royale is a tribute to luxury and enduring style. Perfect for creating spaces with elegance and charm, it's a reimagined design that transforms any room into a statement of sophistication.
- Designed for versatility and performance, this fixture uses five 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
- Measuring 18.25" height, 30" diameter
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Burnished Brass with Ribbed White Glass
- Material is comprised of steel and glass
- Rated for dry locations
- Comes with a limited one-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.