Royale, 8 Light Chandelier, Brushed Nickel Finish, Ribbed White Glass

  • Mfr # 60/8739

  • Zoro # G216513827


product price:  $821.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Nickel
Lamp Base
Medium
Finish
Brushed Nickel
Number of Lights
8
Diameter
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/8739
Zoro #
G216513827
UPC #
45923408403
Country of Origin
China

Dimensions

Diameter
40 in

Details

Glass Color
Nickel
Lamp Base
Medium
Finish
Brushed Nickel
Number of Lights
8
Voltage
120V
Style
Contemporary
Includes
(2) 6 in Stems; (2) 12 in Stems
Material
Steel / Glass
Watts
60W
Standards
cETLus;FCC;Dry;RoHS
Location Rating
Dry
Lamp Shape
A19
For Use With
Lighting
Sloped Ceiling Compatible
Yes

Description

Indulge in the glamour of the Royale 60-8739 eight light chandelier, where sleek Art Deco silhouettes meet modern refinement. The satin white pleated glass adds texture and sophistication, diffusing light with a soft, radiant glow. Finished in brushed nickel, Royale is a tribute to luxury and enduring style. Perfect for creating spaces with elegance and charm, it's a reimagined design that transforms any room into a statement of sophistication.


  • Designed for versatility and performance, this fixture uses eight 60-watt medium base bulbs to cast ample illumination with effortless style. Rated for indoor use in dry locations.
  • Measuring 22" height, 40" diameter
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Brushed Nickel with Ribbed White Glass
  • Material is comprised of steel and glass
  • Rated for dry locations
  • Comes with a limited one-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.