
Russel - 10 Inch Semi Flush Mount - Matte Black with Satin White Glass
Mfr # 60/8025
Zoro # G113335928
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Glass Color
Black
Features
Sloped Ceiling Compatible
Height
10.25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/8025
Zoro #
G113335928
UPC #
045923602658
Country of Origin
China
Dimensions
Height
10.25 in
Outside Diameter
10 in
Details
Finish
Matte Black
Glass Color
Black
Features
Sloped Ceiling Compatible
Material
Steel
Number of Light Bulbs Required
1
Glass Finish
Satin White Glass
Application
Lighting
Standards
cETLus,FCC,Dry
Voltage
120V
Watts
60W
Style
Traditional
Dimmable
Lamp Dependent
Lumens
Lamp Dependent
Location Rating
Dry
Lamp Shape
A19
Lamp Base
Medium,E26
CCT
Lamp Dependent
Description
Introducing the Russel 60-8025 semi-flush mount, a lighting ensemble designed to infuse your space with luminosity and modern elegance. Draped in bold, matte black, it creates a velvety silhouette of understated luxury. Its radiant white glass emanates a soft glow, transforming your space into a haven of tranquility and warmth. Russel is a beautiful fixture for your dining room, entry way, kitchen, or hallway, transcending trends with style that will stand the test of time.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.