Russel - 14 Inch Pendant - Matte Black with Satin White Glass

  • Mfr # 60/8026

  • Zoro # G713335991


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10.38 in
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/8026
Zoro #
G713335991
UPC #
45923602689
Country of Origin
China

Dimensions

Height
10.38 in
Diameter
14 in

Details

Color
Black
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
1
Style
Traditional
Shade Material
Satin White Glass
Color Temp.
Lamp Dependent
Finish
Matte Black
Description/Special Features
Sloped Ceiling Compatible
Includes
(2) 6" Stems, (2) 12" Stems, (1) 12' Wire
Dimmable
Lamp Dependent
Lumens Per Watt
Lamp Dependent
Standards
cETLus,FCC,Dry
Glass Finish
Satin White
Application
Lighting
Material
Steel
Watts
60W
Location Rating
Dry

Description

Introducing the Russel 60-8026 pendant, a lighting ensemble designed to infuse your space with luminosity and modern elegance. Draped in bold, matte black, it creates a velvety silhouette of understated luxury. Its radiant white glass emanates a soft glow, transforming your space into a haven of tranquility and warmth. Russel is a beautiful fixture for your dining room, or kitchen, transcending trends with style that will stand the test of time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.