Zoro Homepage

Russel - 3 Light Vanity - Matte Black with Satin White Glass

  • Mfr # 60/8023

  • Zoro # G713335885


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
7.25 in
Width
24 in
Housing Finish
Matte Black
Lamp Type
A19, Medium,E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/8023
Zoro #
G713335885
UPC #
045923600999
Country of Origin
China

Dimensions

Height
7.25 in
Width
24 in
Depth
6.88 in

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
A19, Medium,E26
Voltage
120V
Number of Lights
3
Style
Traditional
Shade Material
Satin White Glass
Standards
cETLus,FCC,Damp
Application
Lighting
Housing Material
Steel
Lamp Watts
60W
Dimmable
Lamp Dependent
Lumens
Lamp Dependent
Location Rating
Damp
CCT
Lamp Dependent

Description

Introducing the Russel 60-8023 vanity light, a lighting ensemble designed to infuse your space with luminosity and modern elegance. Draped in bold, matte black, it creates a velvety silhouette of understated luxury. Its radiant white glass emanates a soft glow, transforming your space into a haven of tranquility and warmth. Russel is a beautiful fixture for your bathroom, transcending trends with style that will stand the test of time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.