This item is Discontinued.

Nuvo Rustica 1 Light CFL 9 in. Wall Fixture 18W GU24 Lamps In Old 60-931

Rustica 1 Light CFL 9 in. Wall Fixture 18W GU24 Lamps In Old (Discontinued)

  • Mfr # 60-931
  • Zoro # G3397998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-931
Zoro #
G3397998
UPC #
045923609312
Country of Origin
Unknown

Dimensions

Height
10-1/2"
Width
9"

Details

Housing Finish
Old Bronze
Lamp Type
Fluorescent
Mounting
Wall
Number of Lights
1
Light Type
T3 Bulb GU24 Base 18W Max.
Style
Transitional
Fixture Series
Rustica
Collection
Rustica

Description

Wall Fixture,1L,9n CFL GU24,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.