
Sedona, 13 Inch LED Sconce, Matte Black, Silk Screened Acrylic Lens
Mfr # 62/2282
Zoro # G213335880
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Diameter
5.13 in
Dimmable
Yes
Finish
Matte Black
Lamp Watts
8W
Standards
cETLus - Listed; FCC; Dry; RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/2282
Zoro #
G213335880
UPC #
45923622700
Country of Origin
China
Dimensions
Height
12.25 in
Diameter
5.13 in
Length
7.25 in
Details
Dimmable
Yes
Finish
Matte Black
Lamp Watts
8W
Standards
cETLus - Listed; FCC; Dry; RoHS
Application
Lighting
Voltage
120V
Material
Steel
Color
Black
Style
Modern
Glass Finish
No Glass
Location Rating
Dry
Average Life (Hours)
30000
Type
Integrated LED
Color Temp.
3000K
CRI
90
Lumens
640L
Shade / Lens Finish
Silk Screened Acrylic Lens
Description
For a touch of modern sophistication, the Sedona 62-2282 LED wall sconce delivers ambiance with a uniquely artistic twist. The silk screened acrylic is edge-lit, creating a dazzling display of light, against the perfect back drop of bold, matte black, allowing for playful glows and dancing shadows. For a stunning focal point in any room, embrace the future of lighting with the radiant Sedona, where every piece is not just a source of light but a true work of art.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.