Zoro Homepage

Selene - 17 Inch LED Flush Mount - CCT Selectable - White Finish

  • Mfr # 62/1697

  • Zoro # G513335924


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED, Integrated
Voltage
120V
Height
3.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1697
Zoro #
G513335924
UPC #
45923616976
Country of Origin
Thailand

Dimensions

Height
3.16 in
Diameter
16.61 in

Details

Housing Finish
White
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED, Integrated
Voltage
120V
Lumens
2200L-2250L
Watts
27W
Dimmable
Yes-Dimmable
Fixture Rated Life
50000 Hours
Features
Sloped Ceiling Compatible
CRI
90
Lamp Included
Integrated LED
Fixture Shape
Round
Standards
cETLus,FCC,Damp
Fixture Housing Material
SPCC Steel
Glass Finish
White Acrylic Lens
Application
Lighting
Color
White
Style
Contemporary
Location Rating
Damp

Description

SATCO|NUVO's 62-1697 Selene LED Flush Mount Fixture will brighten your surroundings and elevate the overall atmosphere of your space. This fixture has a 17-inch diameter and is offered in a beautiful white finish. Experience the clarity of 90 CRI lighting from this timeless fixture, accompanied by the subtle and soft glow of the built-in halo accent feature. Offering selectable CCT options, dimming capabilities, and a damp location rating, this fixture effortlessly combines style and functionality in a sleek design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.