Shelby 4 Light Pendant Fixture Polished Nickel Finish Polish, Width: 20" (Discontinued)
- Mfr # 60-6294
- Zoro # G3396342
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-6294
Zoro #
G3396342
UPC #
-
Country of Origin
Unknown
Dimensions
Height
45-3/4"
Width
20"
Details
Housing Finish
Polished Nickel
Lamp Type
incandescent
Number of Lights
4
Light Type
T9 Bulb, 240W Max.
Style
Transitional
Fixture Series
Shelby
Collection
Shelby
Description
Pendant Fixture,4L,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.