Shop NUVO
See all product information
Create Account
Single Unit Suspension Kit With Canopy & Anchor Cover for LED Linear System, Black
- Mfr # 65/1193
- Zoro # G024213179
product price:Â
$
21.25
/ea
Key Features
Color
Black
Material
Steel
For Use With
LED Linear System
Location Rating
Damp
Ambient Temp. Range
-4 to 113 Degree F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1193
- Zoro #
- G024213179
- UPC #
- 45923654466
- Country of Origin
- Thailand
- Color
- Black
- Material
- Steel
- For Use With
- LED Linear System
- Location Rating
- Damp
- Ambient Temp. Range
- -4 to 113 Degree F
- Item
- Suspension Kit
Description
SATCO's 65-1193 suspension kit with canopy is available in a black finish. It is an accessory required when installing the fixtures suspended from a ceiling. This kit ensures a secure and aesthetically pleasing installation.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.