Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sloan 2-Light Vanity - Matte Black and Burnished Brass Finish

  • Mfr # 60/6792

  • Zoro # G0466375


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Height
10.38 in
Length
6.63 in
Width
13.75 in
Housing Finish
Matte Black / Burnished Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6792
Zoro #
G0466375
UPC #
045923667923
Country of Origin
China

Dimensions

Height
10.38 in
Length
6.63 in
Width
13.75 in

Details

Item
Fixture, Vanity, Incandescent, 100W, 120
Housing Finish
Matte Black / Burnished Brass
Voltage
120V
Number of Lights
2
Collection Name
Sloan
Lamp Watts
100W
Lamp Included
No
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Housing Material
Brass
Standards
cULus, Damp Location Listed
Application
Indoor
Includes
Mounting Hardware
Lamp Shape
A19
Lamp Base
Medium

Description

Satco's 60-6792 Sloan 2 light wall sconce and vanity is elegant in its simplicity. Beautifully finished burnished brass with a contrasting matte black back plate and opaque interior casts a warm glow when illuminated. Sleek and contemporary, the Sloan 2 light vanity adds style to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.