Zoro Homepage

Sloan 2-Light Vanity - Matte Black Finish with White Shade

  • Mfr # 60/6785

  • Zoro # G0480436


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
10.38 in
Length
6.63 in
Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6785
Zoro #
G0480436
UPC #
045923667855
Country of Origin
China

Dimensions

Height
10.38 in
Length
6.63 in
Width
13.75 in

Details

Item
Fixture, Vanity, Incandescent, 100W, 120
Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Collection Name
Sloan
Dimmable
Lamp Dependent
Lamp Included
No
Housing Material
Steel
Lamp Watts
100W
Bulb Technology
Incandescent
Standards
cULus, Damp Location Listed
Finish
Matte White
Application
Indoor
Includes
Mounting Hardware
Lamp Shape
A19
Lamp Base
Medium

Description

The Sloan 60-6785 2 light vanity light packs a lot of style with it's simple, monochromatic design. The matte white on the bell-like metal shades are the true focal point of the fixture. The simple arms and round backplate are finished in a deep black finish that is also matte making this poised, polished vanity light perfect for any powder room or bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.