Zoro Homepage

Soho 2-Light Medium Flush Fixture with Satin White Glass

  • Mfr # 60-4591

  • Zoro # G3388557


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Voltage
120V
Collection Name
Soho
Fixture Series
Soho
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4591
Zoro #
G3388557
UPC #
45923645914
Country of Origin
China

Dimensions

Height
8 in
Diameter
15.38 in

Details

Housing Finish
Polished Chrome
Mounting
Flush
Voltage
120V
Number of Lights
2
Collection Name
Soho
Fixture Series
Soho
Includes
Mounting Hardware
Housing Material
Glass / Metal
Bulb Technology
Incandescent
Standards
cULus, Damp Location Listed
Dimmable
Lamp Dependent
Lamp Watts
60W
Lamp Included
No
Finish
Satin White
Lamp Base
Medium
Lamp Shape
A19
Application
Indoor

Description

The Soho 60-4591 is a contemporary design that offers understated elegance. Finished in Polished Chrome with Satin White glassware and accented with thin airplane cable white, Soho delivers just the right message without overpowering its environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.